Motion
932ENW10X20

LIFT-ALL
932ENW10X20

9/32" EN X 20 FT WELDED SINGLE ENDLESS BASKET NO OBLONG G100 CHAIN SLING
Mi Item #08283344
MFR #932ENW10X20
Price$792.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932ENW10X20

9/32" EN X 20 FT WELDED SINGLE ENDLESS BASKET NO OBLONG G100 CHAIN SLING
Mi Item #08283344
MFR #932ENW10X20

Mfr description
932ENW10X20 9/32" X 20' ENDLESS CHAIN
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.37/each

Specifications

Dimensions

  • Diameter
    9/32 in
  • Sling Length
    20 ft
  • Weight
    23.9 lb

Details

  • Capacity
    43000 lbs
  • Color
    SELF
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)