Motion
LECPAN3D-LEFS40A-500

SMC CORP OF AMERICA
LECPAN3D-LEFS40A-500

LECPA Step Motor Driver, Pulse Input Type for LEFS Series
Mi Item #08283414
MFR #LECPAN3D-LEFS40A-500
Price$339.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LECPAN3D-LEFS40A-500

LECPA Step Motor Driver, Pulse Input Type for LEFS Series
Mi Item #08283414
MFR #LECPAN3D-LEFS40A-500

Mfr description
LECPAN3D-LEFS40A-500
  • Pulse signal input types permitted: open collector, differential
  • Compatible motor: 24VDC step motor with incremental A/B phase encoder
  • NPN or PNP parallel I/O types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.36/each

Specifications

Dimensions

  • Body Size
    40 mm

Details

  • Actuator Type
    Electric Rotary
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)