Motion
40K45G-A

JUSTRITE
40K45G-A

Mobile Emergency Safety Shower - Portable Mount, Shower: Hand lever, Eye/Face: Pull lid forward Activation, 30 gal Capacity, 20 gal/min Shower Flow Rate, 1/2 NPT in Inlet Size, Stainless Steel Pipe
MI ITEM #08283535
MFR #40K45G-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
40K45G-A

Mobile Emergency Safety Shower - Portable Mount, Shower: Hand lever, Eye/Face: Pull lid forward Activation, 30 gal Capacity, 20 gal/min Shower Flow Rate, 1/2 NPT in Inlet Size, Stainless Steel Pipe
MI ITEM #08283535
MFR #40K45G-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40K45G-A MOBILE EMERGENCY SAFETY SHOWERS
  • Mobile eye/face wash and shower provides a continuous flow of water for 1-1/2 minutes
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Covered, durable acrylic-capped ABS eye/face wash protects the bowl and eyewash diffusers from dust and debris
  • Twin diffusers provide a gentle flow of aerated water and prevent further injury to the eyes

Specifications

  • Mount Type
    Portable
  • Activation Method
    Shower: Hand lever, Eye/Face: Pull lid forward
  • Gallon Capacity
    30 gal
  • Water Inlet Size
    1/2 NPT in
  • Shower Flow Rate
    20 gal (US)/min
  • Bowl Dimensions
    9.5x8 in
  • Env Operating Temp Min Amb
    41 °F
  • Env Operating Temp Max Ambient
    95 °F
  • Test Pressure
    76 psi
  • Exterior Dimensions
    91.9H x 29.9W x 54.2D in
  • Operating Valve Material
    Shower Valve: 316L Stainless, Eye Wash Valve: Chrome plated brass
  • Operation Duration
    1.5 min
  • Pipe Material
    Stainless Steel
  • Material Specification
    Polypropylene-lined pressurized cylinder, Shower Valve: 316L Stainless, Eye Wash Valve: Chrome plated brass, Nozzle: Nylon 6 Red
  • Color Finish
    White with Green Labels
  • ECCN
    EAR99
  • Weight
    190 lbs
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    29 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought