Specifications
Dimensions
- Bowl Dimensions9.5x8 in
- Water Inlet Size1/2 NPT in
- Weight227 lbs
Details
- Activation MethodShower: Hand lever, Eye/Face: Pull lid forward
- Bowl Flow Rate3 gal (US)/min
- Bowl MaterialAcrylic-Capped ABS Plastic
- Color FinishWhite with Green Labels
- ECCNEAR99
- Electrical Equipment ClassificationClass 1 Division 2, Gas Groups C & D, Temperature Code T3
- Electrical Supply120 VAC, Single Phase, 60/50 Hz
- Env Operating Temp Max Ambient104 °F
- Env Operating Temp Min Amb-4 °F
- Exterior Dimensions92.2H x 33W x 56.8D in
- Gallon Capacity30 gal
- Heating Load120 W
- Heating TypeTrace Tape
- Material SpecificationPolypropylene-lined pressurized cylinder with polyuerethane foam insulated polyethylene jacket, Shower Valve: 316L Stainless, Eye Wash Valve: Chrome plated brass, Nozzle: Nylon 6 Red
- Maximum Operating Pressure87 psi
- Minimum Operating Pressure29 psi
- Mount TypePortable
- Operating Valve MaterialShower Valve: 316L Stainless, Eye Wash Valve: Chrome plated brass
- Operation Duration1.5 min
- Pipe MaterialStainless Steel
- Shower Flow Rate20 gal (US)/min
- Test Pressure76 psi
Overview
Mfr description
H40K45G-A-1H MOBILE EMERGENCY SHOWER
- For cold climates with a minimum ambient operating temperature of -4°F (-20°C) or above
- Mobile eye/face wash and shower provides a continuous flow of water for 1-1/2 minutes
- High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
- Covered, durable acrylic-capped ABS eye/face wash protects the bowl and eyewash diffusers from dust and debris
- Twin diffusers provide a gentle flow of aerated water and prevent further injury to the eyes