Motion
RNAO25X35X17

INA (SCHAEFFLER)
RNAO25X35X17

Needle Roller Bearing - 25 mm Bore, 35 mm OD, 17 mm Width
MI ITEM #08283798
MFR #RNAO25X35X17
List Price$72.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO25X35X17

Needle Roller Bearing - 25 mm Bore, 35 mm OD, 17 mm Width
MI ITEM #08283798
MFR #RNAO25X35X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.49/each for your price

Overview

Mfr description
RNAO25X35X17 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    14900 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    26000 N
  • Max Rpm
    18100 rpm
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO25X35X17
  • Weight
    0.119 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought