Motion
ETP-E1-1/2

ZERO MAX
ETP-E1-1/2

Keyless Bushing - ETP-EXPRESS Series, 1.5000 in ID, 46 mm OD
Mi Item #08283806
MFR #ETP-E1-1/2
Price$435.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E1-1/2

Keyless Bushing - ETP-EXPRESS Series, 1.5000 in ID, 46 mm OD
Mi Item #08283806
MFR #ETP-E1-1/2

Mfr description
ETP-E1-1/2 CPLGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.98/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    1.5000 in
  • Outside Diameter  
    46 mm
  • Overall Length
    72 mm
  • Screw Size
    M16
  • Weight
    1.85 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    15.49 ft-lbs
  • Series
    ETP-EXPRESS
  • Transmissible Axial Force
    8542 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)