Motion
LME20UU
Linear Ball Bearing - LM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 562, 668 N Load Capacity, Sealed
Mi Item #08283837
MFR #LME20UU
Price$80.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 562, 668 N Load Capacity, Sealed
Mi Item #08283837
MFR #LME20UU

Mfr description
LME20UU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.22/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    562, 668 N
  • Series
    LM
  • Static Load Capacity
    1010, 1470 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)