Motion
MGPM25-30Z-X144

SMC CORP OF AMERICA
MGPM25-30Z-X144

MGPM25-30Z-X144
Mi Item #08283890
MFR #MGPM25-30Z-X144
Price$797.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25-30Z-X144

MGPM25-30Z-X144
Mi Item #08283890
MFR #MGPM25-30Z-X144

Mfr description
MGPM25-30Z-X144 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke  
    30

Details

  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z-X144
  • Guide Type
    Slide Bearing
  • Options Included
    Symmetrical Port Position
  • Piping Type
    Side Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)