1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66260159894
7/16 x 1-7/16 In. U-Dex-It Indexible Single Point Tool Wheels 11" to 14" 60°
MI ITEM #
08283908
MFR #
66260159894
List Price
$403.24
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
NORTON ABRASIVES 66260159894
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66260159894
7/16 x 1-7/16 In. U-Dex-It Indexible Single Point Tool Wheels 11" to 14" 60°
MI ITEM #
08283908
MFR #
66260159894
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$403.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
66260159894 INDEXABLE SINGLE PT TOOLS
Specifications
Point Type
Hex
Shank Length
3/4 in
Shank Diameter
7/16 in
Resettability
Nonresettable
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought