Motion
C200-01200042A10101AB100

CONTROL TECHNIQUES
C200-01200042A10101AB100

C200-01200042A10101AB100
Mi Item #08284172
MFR #C200-01200042A10101AB100
Price$498.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
C200-01200042A10101AB100

C200-01200042A10101AB100
Mi Item #08284172
MFR #C200-01200042A10101AB100

Mfr description
C200-01200042A10101AB100 DRIVE
  • On board PLC, EMC filter, Dynamic Braking transistor and wide range of standard features including Process PID for system cost reduction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.38/each

Specifications

Dimensions

  • Overall Depth
    5.1 in
  • Overall Height
    6.3 in
  • Overall Width
    3.0 in
  • Weight
    1.7 lb

Details

  • Agency Listing
    cULus File E171230
  • Ambient Temperature Range
    -4-140 °F
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Communications Option Cards
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Compatible Accessories
    NEMA 1 Conduit Kits, EMC Filters, Line Reactors, DB Resistors
  • Configurable Digital Inputs Outputs
    7
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    Variable Frequency
  • Enclosure Rating
    IP 20 standard, NEMA 1 with conduit kit
  • Enclosure Type
    IP20
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard with optional REMOTE-KEYPAD
  • Max Ambient Temperature
    140 °F
  • Motor Phase
    3 ph
  • Mounting Type
    DIN rail and screw surface mount
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    1
  • Number Of Input Phases
    1
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3-Phase Output
  • Number of Relays
    1
  • Operation Mode
    Open Loop Vector Control, Rotor Flux Control, Frequency Control
  • Output Current Heavy Duty
    4.2 A
  • Output Current Normal Duty
    4.2 A
  • Peak Current
    7.6 A
  • Peak Current Heavy Duty
    7.6 A
  • Peak Current Normal Duty
    7.6 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC, IEC61131
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Output Capability
    PWM or Frequency output
  • Remote Keypad
    REMOTE-KEYPAD, REMOTE-KEYPAD-RTC
  • Safety Option Cards
    0
  • Serial Communication Modbus
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Serial Communication Options
    AI-485-ADAPTOR, AI-485-24V-ADAPTOR
  • Standards Met
    EN 2061, EN 61800-3, EN 61800-5-1, EN 61800-5-2, EN ISO 13849-1, IEC 61507, UL508C
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)