Motion
150740

BRADY
150740

Brady® Inspection Timer with LED Lights 7 Days Pack of 10 Each
MI ITEM #08284293
MFR #150740
List Price$427.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
150740

Brady® Inspection Timer with LED Lights 7 Days Pack of 10 Each
MI ITEM #08284293
MFR #150740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$427.21/each for your price

Overview

Mfr description
150740 BRADY INSPECTION TIMER 7 DAY
  • Up the impact with color – unlike tags, the bright color LED lights let you know the status of your inspection at a distance and break through the grime of your facility
  • Review and reset – after you’ve completed your inspection, reset the timer so you’re ready for your next inspection
  • This pack of 7-day timers is ideal for use in facilities that have multiple eyewash stations and emergency showers
  • IP65 rated so it can survive your harsh industrial environments, including water, dust, extreme temperatures and more
  • Keep it up – timer can be mounted in a variety of ways so you can keep your inspections top of mind in every environment

Specifications

  • Mount Type
    Adhesive Strips, Adhesive Tape, Cable Ties, Hook & Loop, Magnetic, Ties, Velcro Straps
  • Duration
    7 Day
  • Material
    ABS Plastic
  • Height
    3.625 in
  • Width
    2.500 in
  • Color
    Blue
  • Battery Size
    AAA
  • Batteries Included
    Batteries Included
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Min Service Temperature
    -22 °F
  • Max Service Temperature
    122 °F
  • Package Qty
    10 Per Pack
  • Manufacturer Upc Number
    754473629250
  • UPC_NO
    754473629250
  • Additional Details
    There’s a lot going on in your facility. Relying on pen and paper alone to keep it all moving leaves room for gaps in safety and efficiency. Add this innovative Inspection Timer and keep track of your inspection needs at a glance. It’s all in the blinking LED lights that change color to visually indicate how much time you have left before the next inspection. After you’ve finished your inspection, reset it so you’re ready for the next one. With a variety of mounting options and a rugged design you’ve got an inspection reminder for your tough industrial environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought