Motion
150741

BRADY
150741

Brady® Inspection Timer with LED Lights 30 Days Pack of 10 Each
Mi Item #08284294
MFR #150741
Price$436.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
150741

Brady® Inspection Timer with LED Lights 30 Days Pack of 10 Each
Mi Item #08284294
MFR #150741

Mfr description
150741 BRADY INSPECTION TIMER 30 DAY
  • Up the impact with color – unlike tags, the bright color LED lights let you know the status of your inspection at a distance and break through the grime of your facility
  • Review and reset – after you’ve completed your inspection, reset the timer so you’re ready for your next inspection
  • This pack of 30-day timers is ideal for use in facilities that have multiple eyewash stations and emergency showers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.30/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    3.625 in
  • Width
    2.500 in

Details

  • Additional Details
    There’s a lot going on in your facility. Relying on pen and paper alone to keep it all moving leaves room for gaps in safety and efficiency. Add this innovative Inspection Timer and keep track of your inspection needs at a glance. It’s all in the blinking LED lights that change color to visually indicate how much time you have left before the next inspection. After you’ve finished your inspection, reset it so you’re ready for the next one. With a variety of mounting options and a rugged design you’ve got an inspection reminder for your tough industrial environments.
  • Batteries Included
    Batteries Included
  • Color
    Blue
  • Duration
    30 Day
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Upc Number
    754473629267
  • Material
    ABS Plastic
  • Max Service Temperature
    122 °F
  • Min Service Temperature
    -22 °F
  • Mount Type
    Adhesive Strips, Adhesive Tape, Cable Ties, Hook & Loop, Magnetic, Ties, Velcro Straps
  • Package Qty
    10 Per Pack
  • UPC_NO
    754473629267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)