Motion
FT1382-200-M465

DANFOSS AEROQUIP LLC
FT1382-200-M465

Aeroquip (Eaton) Hose Crimper Tool Part - Collet Cage
Mi Item #08284477
MFR #FT1382-200-M465
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FT1382-200-M465

Aeroquip (Eaton) Hose Crimper Tool Part - Collet Cage
Mi Item #08284477
MFR #FT1382-200-M465

Mfr description
FT1382-200-M465 CRIMP DIE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.38 in
  • Length
    2.68 in
  • Weight
    7.35 lb

Details

  • Accessory Type
    Die Cage
  • Color Finish
    Black
  • Manufacturer Catalog Number
    FT1382-200-M465
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Part Type
    Collet Cage
  • Type
    Collet Cage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)