1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
VAOM3527
1 hp hp, 208-230/460 V, 865 rpm rpm
Mi Item #
08284595
MFR #
VAOM3527
Price
$1,645.10
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
DC Gear Motors
BALDOR ELECTRIC COMPANY VAOM3527
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
VAOM3527
1 hp hp, 208-230/460 V, 865 rpm rpm
Mi Item #
08284595
MFR #
VAOM3527
Mfr description
VAOM3527 1HP, 850RPM, 3PH, 60HZ, 56C,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,645
.10
/each
Add to Cart
Specifications
Details
Enclosure Type
TEAO
Full Load Current
2.20 A
Input Horsepower
1 hp
Motor Supply Voltage
208-230/460 V
Output RPM
865 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items