Motion
RAPTOR 2HCB 1/2"

DODGE
RAPTOR 2HCB 1/2"

RAPTOR 2HCB 1/2"
MI ITEM #08284617
MFR #RAPTOR 2HCB 1/2"
Your Price$158.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 2HCB 1/2"

RAPTOR 2HCB 1/2"
MI ITEM #08284617
MFR #RAPTOR 2HCB 1/2"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$158.86/each(List $222.40)

Overview

Mfr description
RAPTOR 2HCB 1/2" 015425

Specifications

  • Bore Diameter
  • Length Through Bore
  • Horsepower @ 100 RPM
    0.31 hp
  • Manufacturer Catalog Number
    015425
  • UPC_NO
    782477280467
  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Fit
    Clearance
  • Bore Length
    0.94 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Size
    2
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Outside Diameter
    1.85 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    194 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought