Motion
NM2304B-11-C11

ARO CORP
NM2304B-11-C11

Air Operated Diaphragm Pump - 2.1 gpm Max, 150 psi Max, 1-1/4 in, 3/4 in Inlet / Outlet, Carbon Steel Ball, PTFE Center Section, 316 Stainless Steel Check Seat, Carbon Steel Diaphragm
Mi Item #08285055
MFR #NM2304B-11-C11
Price$5,056.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
NM2304B-11-C11

Air Operated Diaphragm Pump - 2.1 gpm Max, 150 psi Max, 1-1/4 in, 3/4 in Inlet / Outlet, Carbon Steel Ball, PTFE Center Section, 316 Stainless Steel Check Seat, Carbon Steel Diaphragm
Mi Item #08285055
MFR #NM2304B-11-C11

Mfr description
NM2304B-11-C11 INGERSOL RAND PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,056.21/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in, 1-1/4 in
  • Ratio
    4:1
  • Weight
    32 lbs

Details

  • Air Inlet
    1/4
  • Ball Material
    Carbon Steel
  • Center Section Material
    PTFE
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Carbon Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    2.1 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)