Motion
30Q15H14BD111

DODGE
30Q15H14BD111

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08285317
MFR #30Q15H14BD111
Price$5,149.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q15H14BD111

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08285317
MFR #30Q15H14BD111

Mfr description
30Q15H14BD111 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,149.64/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    7.76 inch
  • Case Size
    30
  • Center Distance
    3.00 in
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    3339 in/lb;377.256 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    10 : 1
  • Overhung Load
    2300 lbf
  • Ratio
    15:1
  • Weight
    81 lbs, 36.741 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    32Q10R18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.0400 hp, Output 6.1800 hp
  • Horsepower Rating Normal Duty
    Output 4.39 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30Q15H14BD111
  • Max Input Horsepower
    8.710 hp
  • Mounting Type
    Hollow Shaft
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    30BASE
  • Style
    Quill Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.72 horsepower
  • Torque Rating (in-lb)
    Output 2371 inch pound (pound inch)
  • UPC_NO
    782476381394
  • Vertical J Base Kit
    30JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)