1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
SDSZ32C
Flanged Die Set Plain Linear Bearing - SDSZ Series, 2.0000 in Shaft Diameter, 4.0000 in Overall Length
MI ITEM #
08285380
MFR #
SDSZ32C
Your Price
$519.04
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY SDSZ32C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
SDSZ32C
Flanged Die Set Plain Linear Bearing - SDSZ Series, 2.0000 in Shaft Diameter, 4.0000 in Overall Length
MI ITEM #
08285380
MFR #
SDSZ32C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$519.04
/each
(List
$622.84
)
Qty
Add to Cart
Overview
Mfr description
SDSZ32C LINEAR BEARING
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
2.0000 in
Overall Length
4.0000 in
Operating Temperature Range
400 °F
Series
SDSZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data