Motion
63206-00ACA
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 20 ft, 6 m Long, Small Snap Hook w, Swivel End Connection, Galvanized Steel Material
Mi Item #08285415
MFR #63206-00ACA
Price$1,134.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 20 ft, 6 m Long, Small Snap Hook w, Swivel End Connection, Galvanized Steel Material
Mi Item #08285415
MFR #63206-00ACA

Mfr description
63206-00ACA V-TEC 20' GALV SRL CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,134.61/each

Specifications

Dimensions

  • Diameter
    0.1880 in, 5 mm
  • Length
    20 ft, 6 m
  • Line Width Or Diameter
    0.1880 in | 5 mm
  • Overall Length
    20 ft
  • Weight
    8.907 lbs, 4.04 kg

Details

  • Anchorage Connection
    Carabiner
  • Capacity
    400 lbs
  • Color
    Clear
  • Harness Connection
    Snap Hook
  • Housing Material
    Polycarbonate
  • Lanyard End Connection
    Small Snap Hook w, Swivel
  • Lifeline Material
    Galvanized Steel
  • Number Of Legs
    1
  • Standards Met
    CSA Z259.2.2-17
  • Type
    SRL
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)