Specifications
Details
- Attachment TypeCorded
- Manufacturer Upc Number00080529905376
- Noise Reduction Rating Nrr28 dB
- Plug MaterialFoam
- Plug ShapeCone
- UPC_NO00080529905376
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)