Motion
VFS2600-5FZ-02T

SMC CORP OF AMERICA
VFS2600-5FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Perfect, 24 V dc, 2 Solenoid, Plug Connector, Side Ported, 1/4 w/Sub-Plate, NPTF Threads
Mi Item #08286638
MFR #VFS2600-5FZ-02T
Price$205.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2600-5FZ-02T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Perfect, 24 V dc, 2 Solenoid, Plug Connector, Side Ported, 1/4 w/Sub-Plate, NPTF Threads
Mi Item #08286638
MFR #VFS2600-5FZ-02T

Mfr description
VFS2600-5FZ-02T VALVE
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.49/each

Specifications

Dimensions

  • Port Size
    1/4 w/Sub-Plate

Details

  • Actuation
    3-Position Perfect
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position perfect
  • Manufacturer Catalog
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)