Motion
MGPA40-10Z
MGPA40-10Z
Mi Item #08286771
MFR #MGPA40-10Z
Price$404.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPA40-10Z
Mi Item #08286771
MFR #MGPA40-10Z

Mfr description
MGPA40-10Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    10

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Options Included
    High Precision Ball Bushing, Rubber Bumpers
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)