Motion
395-M
395-M Stealth Blackbird 15Gg Full Dip Nitrile - Med, Black
Mi Item #08286813
MFR #395-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
395-M Stealth Blackbird 15Gg Full Dip Nitrile - Med, Black
Mi Item #08286813
MFR #395-M

Mfr description
395-M STEALTH BLACK BIRD (1/2) DIP
  • Microfoam nitrile coating with nitrile dotted palm
  • 15gg fine nylon shell
  • Snug-fitting wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9
  • Size
    M

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537831374
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Microfoam Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537831374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)