Motion
MGPL50TN-100AZ

SMC CORP OF AMERICA
MGPL50TN-100AZ

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #08286846
MFR #MGPL50TN-100AZ
Price$644.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL50TN-100AZ

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #08286846
MFR #MGPL50TN-100AZ

Mfr description
MGPL50TN-100AZ MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Air Cushion
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)