Motion
EHW029-32-100 WATER DISCHARGE 150 PSI

BOSTON IND (DANFOSS)
EHW029-32-100 WATER DISCHARGE 150 PSI

Industrial Hose Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Water Discharge Hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100.00 ft Length
Mi Item #08286953
MFR #EHW029-32-100 WATER DISCHARGE 150 PSI
Price$7.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHW029-32-100 WATER DISCHARGE 150 PSI

Industrial Hose Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Water Discharge Hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100.00 ft Length
Mi Item #08286953
MFR #EHW029-32-100 WATER DISCHARGE 150 PSI

Mfr description
EHW029-32-100 WATER DISCHARGE 150 PSI
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.10/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    49.43 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    90 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.24 in
  • Wall Thickness
    0.094 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Compatible Fittings
    Shank type male x female, Cam and groove
  • Construction
    Extruded
  • Cover Material
    EPDM Rubber
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    High-tensile synthetic textile
  • Hose Type
    Water Discharge Hose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHW029-32-100
  • Manufacturer Upc Number
    639789344922
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Reinforcement Material
    Textile
  • Series
    EHW029 Series
  • Tube Material
    EPDM Rubber
  • Typical Applications
    For discharge of water in agricultural and industrial applications.
  • UPC_NO
    639789344922
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)