Motion
EHW029-40-100 WATER DISCHARGE 150 PSI

BOSTON IND (DANFOSS)
EHW029-40-100 WATER DISCHARGE 150 PSI

Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
MI ITEM #08286954
MFR #EHW029-40-100 WATER DISCHARGE 150 PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EHW029-40-100 WATER DISCHARGE 150 PSI

Industrial Hose Industrial Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Water Type, EPDM Tube Material, 100.00 ft Length
MI ITEM #08286954
MFR #EHW029-40-100 WATER DISCHARGE 150 PSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    60.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    90 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.76 in
  • Wall Thickness
    0.094 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Compatible Fittings
    Shank type male x female, Cam and groove
  • Construction
    Extruded
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    High-tensile synthetic textile
  • Hose Type
    Water
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EHW029-40-100
  • Manufacturer Upc Number
    639789344939
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    EHW029 Series
  • Tube Material
    EPDM
  • Typical Applications
    For discharge of water in agricultural and industrial applications.
  • UPC_NO
    639789344939
  • Working Pressure
    150 psi

Overview

Mfr description
EHW029-40-100 WATER DISCHARGE 150 PSI
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought