Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
EC116-04GY PRESSURE WASHER 1K

Industrial Hose Industrial Hose - 1/4 in Inner Diameter, 3650 psi Working Pressure, Wash Down Hose Type, Synthetic Rubber Tube Material, 1.00 ft Length
MI ITEM #08286989
MFR #EC116-04GY PRESSURE WASHER 1K

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EC116-04GY PRESSURE WASHER 1K
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Wash Down Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3650 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    14600 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Color
    Gray
  • Minimum Bend Radius
    2.95 in
  • Length
    1.00 ft
  • Wall Thickness
    1.5 in
  • Dash Size
    -4
  • NMFC Number
    70
  • Typical Applications
    High pressure cleaners for food, car wash, labor and swimming bath areas.
  • Hose Weight
    0.12 lbs/ft
  • Series
    EC116 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    EC116-04GY
  • Max Operating Temperature
    302 °F
  • Tube Material
    Synthetic Rubber
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text