Motion
SYJ7223-5DO-01F

SMC CORP OF AMERICA
SYJ7223-5DO-01F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #08287193
MFR #SYJ7223-5DO-01F
Price$99.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7223-5DO-01F

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #08287193
MFR #SYJ7223-5DO-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.48/each

Specifications

Details

  • Actuation
    2 position double solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Series
    SYJ
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SYJ7223-5DO-01F VALVE
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temp: max. 50° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought