Motion
07X661
6 in X 1/2 in X 7/8 in FX STAINLESS WHEEL PK 5
MI ITEM #08287290
MFR #07X661
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 in X 1/2 in X 7/8 in FX STAINLESS WHEEL PK 5
MI ITEM #08287290
MFR #07X661

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07X661 6" X 1/2"X7/8" FX STAINLESS WHEEL
  • Premium abrasive grain blend guaranteed not to contaminate stainless steel; Easily conforms to uneven surfaces like weld beads; FX design ensures consistent performance throughout the life of the wheel; All types of stainless and alloyed steels; For use on: Stainless Steel, Steel;

Specifications

  • Abrasive Type
    Wheels
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    4000 rpm
  • Flexible
    Yes
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    7/8 in
  • Disc Color
    Grey
  • Package Quantity
    5.000
  • Manufacturer Stock Number
    07X661
  • Manufacturer Upc Number
    662980472187
  • UPC_NO
    662980472187
  • Application
    Finishing
  • Manufacturer Package Quantity
    5.000
  • Mounting Type
    Mandrel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text