Motion
81633 15/16" STUBBY WRENCH

Gearwrench
81633 15/16" STUBBY WRENCH

Combination Wrench - Full Polish, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 6-1/2 in OAL
Mi Item #08287599
MFR #81633 15/16" STUBBY WRENCH
Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81633 15/16" STUBBY WRENCH

Combination Wrench - Full Polish, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 6-1/2 in OAL
Mi Item #08287599
MFR #81633 15/16" STUBBY WRENCH

Mfr description
81633 15/16" STUBBY WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.30/each

Specifications

Dimensions

  • Box End Wrench Size  
    15/16 in
  • Head Angle
    15 °
  • Head Diameter
    1.945 in
  • Head Thickness
    0.378 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    6-1/2 in
  • Size
    15/16 in
  • Weight
    0.53 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575816338
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)