Specifications
Dimensions
- Bore Diameter32 mm
- Stroke300 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginCN
- Cushion TypeRubber bumper
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)