Motion
M007RVR027AR4

INGERSOLL-RAND
M007RVR027AR4

Air Motor - 0.64 hp, Free Speed 675 rpm, 33.0 cfm
Mi Item #08287945
MFR #M007RVR027AR4
Price$4,259.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RVR027AR4

Air Motor - 0.64 hp, Free Speed 675 rpm, 33.0 cfm
Mi Item #08287945
MFR #M007RVR027AR4

Mfr description
M007RVR027AR4 AIR MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,259.67/each

Specifications

Dimensions

  • Overall Length
    8.13 in
  • Overall Width
    1.5 in
  • Spindle Size
    1/2 in. Round Keyed
  • Stall Torque
    15.5 in
  • Starting Torque
    11.6 in

Details

  • Air Consumption
    33.0 cfm
  • Free Speed
    675 rpm
  • Maximum Power
    0.64 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    337.5 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)