Motion
290-9015
Light Neoprene Wrist Support
MI ITEM #08287992
MFR #290-9015
List Price$8.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Neoprene Wrist Support
MI ITEM #08287992
MFR #290-9015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.84/each for your price

Overview

Mfr description
290-9015 WRIST SUPPORT BANDS ONE SIZE
  • Neoprene body provides soothing warmth and light support
  • Open palm design gives full dexterity to fingers and palm
  • Punched thumb loop prevents support from migrating up arm
  • Universal fit
  • Ambidextrous
  • Latex free
  • Machine wash cold, line dry

Specifications

  • Closure Type
    Hook and Loop
  • Color
    Black
  • Additional Details
    Combines the effectiveness and soothing warmth of neoprene with the comfort and versatility of a wrap style support.
  • Description
    Combines the effectiveness and soothing warmth of neoprene with the comfort and versatility of a wrap style support.
  • Manufacturer Upc Number
    616314128851
  • UPC_NO
    616314128851
  • Cover Fabric Material
    Nylon / Neoprene
  • Description Keyword
    Ergonomic Supports
  • Features
    Neoprene body provides soothing warmth and light support
  • Height
    19 cm
  • Length
    40 cm
  • Weight
    4.1 kg
  • Width
    35 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text