Overview
Mfr description
MXQ12-20ZD-M9PWSAPC
Specifications
- Bore Diameter
- Country of OriginUS
- Made to OrderYes
- Adjuster OptionRubber Stopper (Extension+Retraction)
- StyleStandard
- SeriesMXQ-Z
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data