Motion
120XA06201SPREVFBD

ALBION INDUSTRIES
120XA06201SPREVFBD

Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 900 lbs Load Capacity
MI ITEM #08288231
MFR #120XA06201SPREVFBD
List Price$391.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120XA06201SPREVFBD

Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 900 lbs Load Capacity
MI ITEM #08288231
MFR #120XA06201SPREVFBD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.96/each for your price

Overview

Mfr description
120XA06201SPREVFBD SWL CASTER

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Stainless Steel Roller
  • Load Capacity
    900 lbs
  • Mount Height
    7.5000 in
  • Swivel Lead Length
  • Brake Type
    FBD Stainless Steel Face Brake (FBD)
  • Tread Width
    2.0000 in
  • Type Of Bearing
    Stainless Steel Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    120
  • Swivel Radius
    4.5625 in
  • Wheel Color
    Gray Tread on Gray Polypropylene Core
  • Wheel Type
    XA - Polyurethane (Polypropylene Core) - Prevenz Antimicrobial
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text