Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted Plug-in
- Solenoid Electrical EntryGrommet
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)