Overview
Mfr description
7100012858 SB-SC BELT 6" X 373-1/2 A MED
Specifications
- ApplicationCleaning, Deburring, Finishing, Grinding, Surface Preparation
- Abrasive MaterialAluminum Oxide
- Backing MaterialNylon Film
- GradeMedium
- Product TypesSurface Conditioning Film Backed Belt
- ColorMaroon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data