Motion
132MTFC6536

LEESON ELECTRIC
132MTFC6536

General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 132 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1765 rpm Base, Rigid Base Mount
Mi Item #08288552
MFR #132MTFC6536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
132MTFC6536

General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 132 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1765 rpm Base, Rigid Base Mount
Mi Item #08288552
MFR #132MTFC6536

Mfr description
132MTFC6536 MOTOR R331B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    132

Details

  • Base RPM
    1765 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856026606
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856026606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)