Motion
49-93-7750

MILWAUKEE TOOL
49-93-7750

4 in. Diamond Cup Wheel Double Row
MI ITEM #08288653
MFR #49-93-7750
Price$68.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7750

4 in. Diamond Cup Wheel Double Row
MI ITEM #08288653
MFR #49-93-7750

Mfr description
49-93-7750 4" DIAMOND CUP WHEEL DOUBLE
  • 5/8"-11 thread for use with standard grinder
  • Desgined to be used Wet or Dry
  • Double Row
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.88/each

Specifications

Details

  • Additional Details
    Milwaukee diamond cup wheels are designed to the highest standards, only using quality diamonds. Available in sizes 4 in., 5 in., and 7 in., double-row cup wheels are designed for fast removal, shaping, and smoothing of concrete, masonry, and stone. Milwaukee provides cup wheels in single-row, double-row, and segmented-turbo.
  • Manufacturer Upc Number
    045242217328
  • UPC_NO
    045242217328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)