Motion
AW-32-1
Spherical Rod End - Bore Diameter: 2.0000 in, Non-Lubricated
MI ITEM #08288740
MFR #AW-32-1
Price$3,292.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 2.0000 in, Non-Lubricated
MI ITEM #08288740
MFR #AW-32-1

Mfr description
AW-32-1 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,292.31/each

Specifications

Dimensions

  • Ball Diameter
    2.8750 in
  • Bore Diameter  
    2.0000 in
  • Head Diameter
    5.0100 in
  • Head Width
    38.10 mm
  • Length To Ball Center
    8.0000 in
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    4.0000 in
  • Thread Size
    2-12
  • Weight
    15.00 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    225924 lbs
  • Rod End Type
    Female
  • Series
    AW
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)