Motion
GR-BM824-40-R-140

GROVE GEAR
GR-BM824-40-R-140

GR-BM824-40-R-140 Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.38 in Center Distance, C-Face Coupled, 0.7500 in Input Size, Right Hand Output, 140 Frame
MI ITEM #08289203
MFR #GR-BM824-40-R-140
Price$2,473.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-BM824-40-R-140

GR-BM824-40-R-140 Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.38 in Center Distance, C-Face Coupled, 0.7500 in Input Size, Right Hand Output, 140 Frame
MI ITEM #08289203
MFR #GR-BM824-40-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,473.57/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Housing Height
    10.50 in
  • Housing Length
    10.69 in
  • Housing Width
    9.06 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 X 3/32 in
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    1433 in-lbs
  • NEMA / IEC Frame Size
    140
  • Output Size
    1.1250 in
  • Ratio
    40:1
  • Weight
    47 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    GR-BM824-40-R-140
  • Manufacturer Upc Number
    69031001152
  • Max Input Horsepower
    1.342 @ 1750 rpm
  • Mounting Type
    Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 lbs
  • Reduction
    Single
  • Series
    GR
  • UPC_NO
    69031001152

Overview

Mfr description
GR8240092.00 GEARBOX
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles
  • Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles
  • Mounting dimensions are interchangeable with most industry standard reducers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought