Motion
MDBYF32-200Z
MB-Z TIE ROD CYLINDER with 32 mm Bore Size
MI ITEM #08289558
MFR #MDBYF32-200Z
Price$169.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 32 mm Bore Size
MI ITEM #08289558
MFR #MDBYF32-200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.88/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB-Z
  • Special Applications
    Low speed
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Overview

Mfr description
MDBYF32-200Z CYLINDER
  • Piston speed: 5 to 500mm/s
  • Standard strokes: 25 to 800mm
  • Bore sizes: 32, 40, 50, 63, 80, 100
  • Allowable leakage rate: 0.5 L/min (ANR)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought