Motion
HE3134

NTN
HE3134

Adapter Sleeve - 6.0000 in Bore Dia., 122 mm Overall Length
Mi Item #08289627
MFR #HE3134
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE3134

Adapter Sleeve - 6.0000 in Bore Dia., 122 mm Overall Length
Mi Item #08289627
MFR #HE3134

Mfr description
HE3134 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    220 mm
  • Overall Length  
    122 mm
  • Overall Width
    4.8031 in

Details

  • Lock Nut Number
    AN34
  • Lock Washer Number
    AW34
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)