Motion
81225 RAT ROTO CUSH GRIP 3/8DR 3/8

Gearwrench
81225 RAT ROTO CUSH GRIP 3/8DR 3/8

3/8" Drive Slim Line Head Ratchet Full Polish Chrome Finish, 9" OAL, 72 Gear Teeth, Roto Head
MI ITEM #08289647
MFR #81225 RAT ROTO CUSH GRIP 3/8DR 3/8
Price$131.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81225 RAT ROTO CUSH GRIP 3/8DR 3/8

3/8" Drive Slim Line Head Ratchet Full Polish Chrome Finish, 9" OAL, 72 Gear Teeth, Roto Head
MI ITEM #08289647
MFR #81225 RAT ROTO CUSH GRIP 3/8DR 3/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$131.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Head Length
    23/32 in
  • Head Shoulder Length
    1-23/32 in
  • Head Width
    1.72 in
  • Overall Length
    9 in

Details

  • ASME Spec
    B107.10
  • Finish Coating
    Full Polish Chrome
  • Head Features
    Roto
  • Head Shape
    Slim Line
  • Magnetic
    No
  • Measurement Type
    Standard
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet

Overview

Mfr description
81225 RAT ROTO CUSH GRIP 3/8DR 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought