Motion
ETP-S50

ZERO MAX
ETP-S50

Keyless Bushing - ETP-CLASSIC Series, 50 mm ID, 65 mm OD
Mi Item #08290087
MFR #ETP-S50
Price$755.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-S50

Keyless Bushing - ETP-CLASSIC Series, 50 mm ID, 65 mm OD
Mi Item #08290087
MFR #ETP-S50

Mfr description
ETP-S50 KEYLESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.61/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    50 mm
  • Maximum Transmitted Thrust
    8992 lbf
  • Outside Diameter  
    65 mm
  • Overall Length
    51 mm
  • Screw Size
    M6
  • Weight
    1.59 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    9.6 ft-lbs
  • Maximum Transmitted Torque
    738 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    8992 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)