Overview
Mfr description
CDLA2F80TN-175-E CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter80 mm
- SeriesCLA2
- Tube MaterialAluminum Tube
- Made to OrderYes
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data