Motion
C55-C040
C55-C040
Mi Item #08290868
MFR #C55-C040
Price$27.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C55-C040
Mi Item #08290868
MFR #C55-C040

Mfr description
C55-C040 CYLINDER
  • C55 mounting brackets
  • Type: flange, foot and single clevis
  • Applicable to all bore sizes
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Type
    Compact
  • Bracket 1
    Rear Clevis
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    IT
  • Cylinder Style
    Compact
  • Mounting Type
    Rear Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    C55
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)