Motion
CU20-70D
Compact Cylinder, Bore Size 20 mm
MI ITEM #08290993
MFR #CU20-70D
Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 20 mm
MI ITEM #08290993
MFR #CU20-70D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    70 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CU20-70D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 100mm
  • Any surfaces can be used for mounting
  • Space saving
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought