Overview
Mfr description
AFF90D-N20-B
- 99% efficient removal of both 1 μm particles and water droplets
- Flow capacity improved from current models
- Reduced weight and easier element replacement improves ease of service
- Port size: 1, 1 1/2, 2
Specifications
- Country of OriginJP
- SeriesAFF-D
- Weight5 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data