Motion
SP4B536-SAFS-607TT  SAFS

DODGE
SP4B536-SAFS-607TT SAFS

SP4B536-SAFS-607TT SAFS
MI ITEM #08291318
MFR #SP4B536-SAFS-607TT SAFS
List Price$20,828.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B536-SAFS-607TT SAFS

SP4B536-SAFS-607TT SAFS
MI ITEM #08291318
MFR #SP4B536-SAFS-607TT SAFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,828.42/each for your price

Overview

Mfr description
SP4B536-SAFS-607TT PILLOW BLOCK

Specifications

  • Housing Construction
    Split
  • Base To Bore Centerline
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Bore Length
    10.3400 in
  • Type Of Bearing
    Spherical Roller
  • Shaft Attachment
    Tapered Adapter
  • Lubrication
    Grease
  • Insert Material
    Steel
  • Seal Type
    Single-Lip Contact
  • Product Type
    Pillow Block Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text